Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Nickel
Mfr # B-1232NK-NK-B5
Zoro # G4712642
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Container Shape Round
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1232NK-NK-B5
- Zoro # G4712642
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Item | Recycling Bin |
Container Shape | Round |
Color | Nickel |
Description
Single Bottle Recycler,Liner,12 gal.,Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Dispenser, Towel (Small) (B-2621)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 30 gal., Drum (PC-18-30)
- SPRAYWAY Fast Open 957 Screen Opener, 20oz (SW957-1)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Blue, Aluminum (29593)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961621)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Black, 1 Openings (2185053)
- Glaro Recycling Bins