Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, High Gloss Black/Satin Brass
Mfr # B-1232HGB-BE-B9
Zoro # G4711933
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Color High Gloss Black/Satin Brass
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1232HGB-BE-B9
- Zoro # G4711933
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Item | Recycling Bin |
Color | High Gloss Black/Satin Brass |
Container Shape | Round |
Description
Single Bottle Recycler,Liner,12 gal.,Glo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 1 gal, 23 in L x 21 in W, Fuel, Oils, Black, White, Polypropylene (PAD202)
- ZEP 1 gal. Liquid Hand Cleaner Jug (329124)
- BRADY Sorbents, 40 gal (US), 3 in x 48 in, Universal, Brown, Meltblown Polypropylene (MS-50)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 6.6 Gallon, Stainless Steel (641195)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- KV KV FERRC PB32W Replacement baskets available for Rotary Center (FERRC PB32W)
- SAFCO 37 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2983BL)
- ZORO SELECT 20 gal Round Recycling Bin, Flat Top, Silver, Steel, 1 Openings (34RY86)
- Glaro Recycling Bins