Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, High Gloss Black
Mfr # B-1232HGB-HGB-B6
Zoro # G4710061
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Container Shape Round
- Color High Gloss Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1232HGB-HGB-B6
- Zoro # G4710061
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Container Shape | Round |
Item | Recycling Bin |
Color | High Gloss Black |
Description
Single Bottle Recycler,Liner,12 gal.,Glo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Green Earth RTU Restroom Cleaner, Fresh Mint Scent, 32 oz Bottle, 12PK (3091200)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56112330, Nilfisk/Advance 56112247 (GSQ1065T2T2)
- LUSTER LEAF 30 Gal. Corrugated Plastic Lawn & Yard Bag Holder (650A)
- DIVERSEY Quat Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (101102926)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257CT)
- SAFCO Safco Recycling Center For Multiple Recyclables, 56 Gallon, BlackGray (9794BL)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073)
- Glaro Recycling Bins