Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, High Gloss Black
Mfr # B-1232HGB-HGB-B3
Zoro # G4722573
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Gloss Black
- Total Capacity 12 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1232HGB-HGB-B3
- Zoro # G4722573
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | High Gloss Black |
Total Capacity | 12 gal |
Container Shape | Round |
Description
Single Bottle Recycler,Liner,12 gal.,Glo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA White Brush, 2 per case (40043EC02)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14", PK5 (SPPP14)
- TOUGH GUY Buff Pad, White, Size 11", Round, PK5 (402W47)
- DEWALT Handheld Vacuum, HEPA Filter, 5 Ah, 3.3 lb (DCV501HB)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- Glaro Recycling Bins