Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, High Gloss Black
Mfr # B-1232HGB-HGB-B2
Zoro # G4717743
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Color High Gloss Black
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1232HGB-HGB-B2
- Zoro # G4717743
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Item | Recycling Bin |
Color | High Gloss Black |
Container Shape | Round |
Description
Single Bottle Recycler,Liner,12 gal.,Glo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Cord Retainer Set (53574A-5)
- PROTEAM Swivel Hose Cuff (101950)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-75)
- MORCON PAPER Morsoft, Standard, 600 Sheets, White, 48 PK (MOR M600)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- VEOLIA ES SMALL COMPUTER ELECTRONICS RECYCLING KIT (SUPPLY-196)
- RUBBERMAID COMMERCIAL 23 gal Square Untouchable Square Container, Blue, Resin (RCP356973BECT)
- Glaro Recycling Bins