Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Bronze Vein/Satin Brass
Mfr # B-1232BV-BE-B7
Zoro # G4710244
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze Vein/Satin Brass
- Total Capacity 12 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1232BV-BE-B7
- Zoro # G4710244
- Country of Origin United States
- Category Recycling Bins
Details
Color | Bronze Vein/Satin Brass |
Total Capacity | 12 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Bottle Recycler,Liner,12 gal.,Bro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Windex Fresh Citrus Scent Multi-Surface Cleaner Liquid 23 oz (70251)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Natural, Black (4KMZ9)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961621)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Open Top, Satin Black/Satin Black, 1 Openings (FG571473BLUE)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Nickel/Satin Brass, Polyethylene (FG571473BLUE)
- Glaro Recycling Bins