Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Bronze Vein
Mfr # P-1232BV-BV-P2
Zoro # G4721121
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze Vein
- Total Capacity 12 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-1232BV-BV-P2
- Zoro # G4721121
- Country of Origin United States
- Category Recycling Bins
Details
Color | Bronze Vein |
Total Capacity | 12 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Stream Paper Recycler,Liner,12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Lemon Verbena Scent Hand Lotion 12 oz (70245)
- TOUGH GUY Tube Brush, 4 in L Handle, 2 in L Brush, Galvanized Wire, 6 1/2 in L Overall (2FCE4)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- SP SCIENCEWARE Disposable Bag Deodorant Pad, PK100 (H13198-0003)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- Glaro Recycling Bins