Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Bronze Vein
Mfr # B-1232BV-BV-B9
Zoro # G4709641
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze Vein
- Total Capacity 12 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1232BV-BV-B9
- Zoro # G4709641
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Bronze Vein |
Total Capacity | 12 gal |
Container Shape | Round |
Description
Single Bottle Recycler,Liner,12 gal.,Bro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMOLIVE Dishwashing Liquid, Original Scent, Green, 90oz Bottle, PK4 (46157)
- POLAR PLASTICS Poly Sheeting, 12ft.x200ft. x2Ml, Clr (C122)
- SP SCIENCEWARE Biohazard Bag Holder, 21-1/2 In. H (F13192-0002)
- SC JOHNSON PROFESSIONAL Floor Stand, Silver, Metal (TFDISPSTAND)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- SAFCO 31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2982BL)
- FROST Free Standing 3 Stream Recycling Station, Blue and Gray (316)
- Glaro Recycling Bins