Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Blue/Satin Aluminum
Mfr # P-1232BL-SA-P2
Zoro # G4728374
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Satin Aluminum
- Total Capacity 12 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1232BL-SA-P2
- Zoro # G4728374
- Country of Origin United States
- Category Recycling Bins
Details
Color | Blue/Satin Aluminum |
Total Capacity | 12 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Stream Paper Recycler,Liner,12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 48" x 500' 50LB Flooring Paper (BF4850)
- LIBMAN Libman Large Precision Angle® Broom, Steel Handle, 13" W (205)
- SUNCAST COMMERCIAL 23 gal. Rectangular Trash Can, Gray, Snap-On, Polymer (TCN2030)
- MARCAL PRO Tissue, Facial, Fluff Out, 100 30PK (MRC2930CT)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078992)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings (FG356973BLUE)
- Glaro Recycling Bins