Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Blue
Mfr # B-1232BL-BL-B9
Zoro # G4721261
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Shape Round
- Total Capacity 12 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1232BL-BL-B9
- Zoro # G4721261
- Country of Origin United States
- Category Recycling Bins
Details
Color | Blue |
Container Shape | Round |
Item | Recycling Bin |
Total Capacity | 12 gal |
Description
Single Bottle Recycler,Liner,12 gal.,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON 10 INCH ROLL TOWELS, 1-PLY, 10in X 800 FT, WHITE, 6PK (W106)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Blue, Vermiculite (4048)
- PROTEAM Backpack Vacuum Harness, 15 in. dia. (840011)
- BRAWNY Professional Cleaning Towels, 1-Ply, 12 x 13, White, 50/Pack, PK12 (28612)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- SAFCO Mixx Recycling Center, Topper Lid (9449BL)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961629)
- Glaro Recycling Bins