Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 786676 54 in. Heavy Duty Light Green Plant Support - Pack of 5
Mfr # 786676
Zoro # G204131095
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 786676
- Zoro # G204131095
- UPC # 24114786766
- Country of Origin China
- Category Plant & Tree Support
Description
Our garden products reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations.
Features- Heavy duty, galvanized wire makes great trellis for climbing fruits and vegetables
- Perfect for medium and large fruit-bearing plants
- Folds for easy storage
- Color: Light Green
- Material: Steel
- Size: 54"
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bolt-Shld .50 (938-3056)
- AFTERMARKET Bucket Cylinder Seal Kit Fits John Deere 544H LL TC54H (AH149845)
- SUN GRO Soil Potting Moisture Cont 2Cf (1413000.CFL002P)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-U15 Replacement Battery For Allen Bradley Ultra 1500 Servo Drive (LS14250-U15)
- PANACEA SWAG HOOK WHITE 2PK (86102)
- MASTER MARK EDGE TERR BRD BRN 4""X40' (94340)
- BOSMERE TREE PROTECTOR RING 36 in. (M240)
- HI-YIELD FERTILIZR GROWER SPCL 4# (33190)
- BOOK PUBLISHING CO Ring Stand Patio Accent - Black Powdercoat (GR3114)
- MIRACLE-GRO Mg All Prp Plnt Food 1Lb (3003310)
- BOND MANUFACTURING Bond Manufacturing SMG12066 6 ft. Hardwood Stakes (189179)
- Glamos Wire Products Landscaping Materials