Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 786031 54 in. Heavy Duty Plant Support - Pack of 5
Mfr # 786031
Zoro # G504130569
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 786031
- Zoro # G504130569
- UPC # 24114780313
- Country of Origin China
- Category Plant & Tree Support
Description
Our garden products reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations.
Features- Heavy duty, galvanized wire makes great trellis for climbing fruits and vegetables
- Perfect for medium and large fruit-bearing plants
- Folds for easy storage
- Material: Steel
- Size: 54"
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female Water Coupler, PK 6 (CW19-D6)
- NATIONAL HARDWARE Gate Hinge Auto Close (N342-774)
- WEBER 24 Summit Char Grill (18201001)
- PEST-A-CATOR PLUS Pest-A-Cator Plus 2000 (12100)
- BOSMERE Permanent Metal Plant Markers (K436)
- GAN EDEN 734 6 x 25 ft. Seed & Frost Blanket - White (GA585111)
- UNIVERSAL FOREST GRADE STAKE 1X2X24"" PK/24 (141050)
- UNIVERSAL FOREST 48 in. H X 2 in. W Wood Grade Stake (141044)
- MAX TAPENER Replacement blades for MAX Tapener Tying Tool, 2PK (TC90045)
- ESPOMA Blood Meal 3 Lb (DB03)
- DEWITT Tree Stakes Kit, 32 in L, Hardwood (PSS)
- Glamos Wire Products Landscaping Materials