Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 750642 42 in. Heavy Duty Inverted Plant Support Galvanized - Pack of 5
Mfr # 750642
Zoro # G904130558
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 750642
- Zoro # G904130558
- UPC # 24114750422
- Country of Origin China
- Category Plant & Tree Support
Description
Our garden products reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations.
Features- Heavy duty, galvanized wire makes great trellis for climbing fruits and vegetables
- Perfect for medium and large fruit-bearing plants
- Folds for easy storage
- Color: Galvanized
- Material: Steel
- Size: 42"
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENWORKS PRO Snow Shovel, 36" Metal and Plastic Plastic Blade Material, 12" Blade Width (GLSS802100)
- OREGON Mower Blade (91-574)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Rectangle Picnic Table Cover, 72 x 57 x 33 in. (56-487-015101-EC)
- KOHLER Carb Repair Kit Cs10 & 12 (63 757 10-S)
- HANES Greenscapes Tree Watering Bag (201729)
- UNIVERSAL FOREST GRADE STAKE 1X2X48 PK/24 (141052)
- ZORO SELECT Tree Grate, Square, Plastic, 5 ft. x 5 ft. (TSB55)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (YEL12118C2)
- WETSEL Roundup Quik Pro 6.8no. (339013)
- MIRACLE-GRO Allpurp Plnt Food 1.75Lb (3003610)
- BOND Super Steel Plant and Tree Stakes (SS2)
- Glamos Wire Products Landscaping Materials