Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 749292 42 in. Heavy Duty Evergreen Plant Support - Pack of 5
Mfr # 749292
Zoro # G104130570
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 749292
- Zoro # G104130570
- UPC # 24114749921
- Country of Origin China
- Category Plant & Tree Support
Description
Our garden products reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations.
Features- Heavy duty, galvanized wire makes great trellis for climbing fruits and vegetables
- Perfect for medium and large fruit-bearing plants
- Folds for easy storage
- Color: Evergreen
- Material: Steel
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION Men's Synthetic Performance Golf Glove, Black & Blue (GL00106)
- LOCKEY Chain Link Mounting Kit For Gate Closers U-Bolt Size 3 (TB-LINX)
- HERITAGE FARMS Bird Nester Wire Filled (64006BNW)
- JESCRAFT 6 Cu. Ft. Fully Welded Steel Wheelbarrow with Dual 16'' Flat Free Tires SWA-620FF (828SWA620FF)
- BOND Bamboo TeePee Trellis (TP48)
- MAX TAPENER HT-R2 MAX Tapener Tying Tool (HT90068)
- PANACEA CEILING HOOK CLEAR 2 PK (86304)
- BOOK PUBLISHING CO 9.625 in. Loops Gazing Globe Stand (GR31835)
- GARDENERS BLUE RIBBON Stake It Easy (STEZ1)
- GARDENERS BLUE RIBBON Gardener Wood Stakes, 5 ft. (WW5-1)
- WILMER WORM 30mm PEAT s Seed Starting Pellets 36PK (WW30PP120)
- Glamos Wire Products Landscaping Materials