Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 748096 42 in. Heavy Duty Light Green Plant Support - Pack of 5
Mfr # 748096
Zoro # G404130683
$73.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 748096
- Zoro # G404130683
- UPC # 24114745954
- Country of Origin China
- Category Plant & Tree Support
Description
Our garden products reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations.
Features- Heavy duty, galvanized wire makes great trellis for climbing fruits and vegetables
- Perfect for medium and large fruit-bearing plants
- Folds for easy storage
- Color: Light Green
- Material: Steel
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Square Point Digging Shovel, Forward Turned Step, 44 in L Wood Handle (40184)
- STENS Flat Idler Pulley For John Deere 102 105 115 125 135 145 280-085 (280-085)
- CHAPIN Chemical Concentrate Tank, 40 oz., EA1 (6-8063)
- STENS Inner Air Filter For 5101542 055-165 (055-165)
- BULB-TONE PLANT FOOD BULBTN 4# (BT4)
- COAST OF MAINE Bar Harbor Blend Organic Flower and Plant Potting Soil 2 ft│ (1sB2)
- GARDENERS BLUE RIBBON Sturdy Tree Ties (T019B)
- PANACEA CEILING HOOK CLEAR 2 PK (86304)
- OSMOCOTE 274250 Smart-Released Plant Food Plus, 2 lb. (OS574631)
- LUSTER LEAF Rapiclip Plastic Tall T Labels (818)
- ACHLA DESIGNS Achla FB-32 8"/14"/18"/24" Argyle Plant Stand III (FB-32)
- Glamos Wire Products Landscaping Materials