Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 745095 42 in. Heavy Duty Red Plant Support - Pack of 5
Mfr # 745095
Zoro # G804130535
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 745095
- Zoro # G804130535
- UPC # 24114748962
- Country of Origin China
- Category Plant & Tree Support
Description
Our garden products reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations.
Features- Heavy duty, galvanized wire makes great trellis for climbing fruits and vegetables
- Perfect for medium and large fruit-bearing plants
- Folds for easy storage
- Color: Red
- Material: Steel
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Swivel Fitting 758-800 4000 Psi Max 1/4 Inlet (758-800)
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 (TUN4001)
- EXTREME MAX Extreme Max 3005.5008 Downrigger Weight Holder - 2-Pack, White (3005.5008)
- LOGO BRANDS Chicago Bears Inflatable Santa (606-100-S)
- MASTER MARK EDGING PNDBLE BLK 6""X20' (97220)
- ACHLA DESIGNS Achla CWI-02 Floor Stand - Black Powdercoat (CWI-02)
- JOBES Plant Food All Purp 4# (09526)
- COOP POOP Organic Granules Plant Food 25 lb (HGR 243 CP25)
- TREEKOTE Treekote Tree Wound Dressing (306212)
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 100PK (Spike-100-X-S)
- EATON BROTHERS Trowbridge's Grafting Wax (300001)
- Glamos Wire Products Landscaping Materials