Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 744091 42 in. Heavy Duty Plant Support - Pack of 5
Mfr # 744091
Zoro # G604130568
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 744091
- Zoro # G604130568
- UPC # 24114744919
- Country of Origin China
- Category Plant & Tree Support
Description
Our garden products reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations.
Features- Heavy duty, galvanized wire makes great trellis for climbing fruits and vegetables
- Perfect for medium and large fruit-bearing plants
- Folds for easy storage
- Material: Steel
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER Mouse Trap, 16 In. L, 2-1/4 In. W (615)
- ZORO APPROVED SUPPLIER Rainbow In-Line 50 Replacement Spa Filter Cartridge Compatible PRB50-IN, C-4950, FC-2390 (WS.RBW2390)
- STENS Deflector Screws 110-419 For Honda 90002-Zg0-003 (110-419)
- CORE TARPS 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x24)
- NATRIA Natria 7000307 32 oz Concentrate Grass & Weed Control (7000307)
- BONIDE PRODUCTS 1 qt. Fruit Concentrate (114640)
- GROW MASTER GOPHER BASKET MINI 6PK (4832)
- MAX TAPENER Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 8 mil, Green (3402)
- BOOK PUBLISHING CO 9.625 in. Loops Gazing Globe Stand (GR31835)
- SUPERTHRIVE Plant Nutrients 1 pt (STPINT-12)
- JOBES PLANT FOOD SPIKES 50PK (06528)
- Glamos Wire Products Plant & Tree Support