Shop All Canopies & Shelters
Glamos Wire Products
Glamos Wire Products 742018A 18 in. Heavy Duty Galvanized Extension Hook Silver - Pack of 5
Mfr # 742018A
Zoro # G604036440
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glamos Wire Products
- MFR # 742018A
- Zoro # G604036440
- UPC # 24114704289
- Country of Origin China
- Category Canopies & Shelters
Description
Hang birdfeeders, baskets, chimes and more! Use them in the garage or utility room to hang hoses, ropes, cords. Heavy duty 3/16 inch wire in 18 inch length.
Features- Great for birding
- Great for hanging baskets
- Powder coated
- Pack of 25
- Color: Silver
- Bird Supply Type: Accessory
- Product Type: Hook
- Size: 18"
- Dimension: 18" x 3" x 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN YARD PRODUCTS Blade Drive V-Belt, Primary (174368)
- JED POOL TOOLS SKIMMER BASKET 7-1/4""X5"" (46-1082CA)
- CORONA TOOLS Tree Pruner Saw Blade (AC 7243D)
- A & I PRODUCTS Lynch Pin, w/ Chain .437" (5 pk) 6" x4" x3" (A-PN107C)
- XPOSE SAFETY Sun Shade Sail 10' x 13' - Tan Rectangle (SHSTAN-1013-X)
- ZORO SELECT Instant Canopy, 14 Ft. 4 In. X 9 Ft. 8In. (11C555)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x10 Green (SQAADD0104C02003210)
- XPOSE SAFETY Sun Shade Sail 16' x 16' - Tan Square (SHSTAN-1616-X)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x40x16 Gray (SQAACC0103C01404016)
- E-Z UP Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (PR3WH10SO)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3WH10SLGY)
- Glamos Wire Products Canopies & Shelters