Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 703002 42 in. Plant Support Silver -Pack of 10
Mfr # 703002
Zoro # G104131218
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 703002
- Zoro # G104131218
- UPC # 24114703008
- Country of Origin China
- Category Plant & Tree Support
Description
Support tomatoes, peppers and other plants with 14 in. x 42 in. Glamos Plant Support. Plant Support is powder coated galvanized wire for years of use.
This plant support is great for medium sized tomatoes, peppers, peas, beans, cucumbers, and other various plants in the garden. It is good for other uses in the yard such as marking and supporting tree saplings. This product is made to the highest quality standards in the industry.
Features- Heavy-duty plant support
- High quality galvanized steel wire
- Powder coated paint
- Color: Silver
- Material: Galvanized Steel
- Landscape Supply Type: Plant Support & Protection
- Plant Support Type: Plant Cage
- Size: 42"
- Dimension: 14" x 14" x 42"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, Gator G3, 21-11/16" for MTD, Toro 22" Recycler (96607)
- LANDSCAPERS SELECT Nozzle Adjust Brass 3In (GT-10163L)
- US HARDWARE HOSE LP GAS FLEXIBLE 15"" (RV-339B)
- PARAMOUNT SDx2 Retro for Concrete; Black (004192223103)
- PRIMESOURCE BUILDING PRODUCTS Primesource Building Products 5615828 0.75 x 36 in. Round Stakes with Hole (5615828)
- ZORO SELECT Tree Square, w/X, 3x3 Ft. (TS33X)
- SOUTHWESTERN CREATIO Peony Ring Plant Support (TTC233OL)
- DP INDUSTRIES Plastic Plant Labels (SL451M)
- MIRACLE-GRO Bloom Booster Powder Annual and Perennial Plant Food 5.5 lb (3019806)
- GARDENWARE ZL0014-8MIL Large Green Tapener Plant Tie Tape 180-ft. 8-MIL (GA2509070)
- UNIVERSAL FOREST 24 in. H X 2 in. W Wood Grade Stake (141042)
- Glamos Wire Products Landscaping Materials