Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 286474 54 in. Heavy Duty Blazin Gemz Ruby Red Plant Support - Pack of 5
Mfr # 286474
Zoro # G404130959
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 286474
- Zoro # G404130959
- UPC # 24114728742
- Country of Origin China
- Category Plant & Tree Support
Description
Our garden products reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations.
Features- Glamos heavy duty plant supports are made from high-quality galvanized steel
- Perfect for medium and large fruit-bearing plants
- All plant supports are powder-coated with vibrant, Gemz colors, and powder-coating delays rusting
- Color: Ruby Red
- Material: Steel
- Size: 54"
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Replacement Bar, for SWJ701E and Others (SWJ-18BAR)
- SANI-LAV Spray Nozzle, Brass/SS, 3/4" Female GHT (N1R)
- TAYLOR MADE 12" x 18" Sailfish Flag (2818)
- GALLAGHER M60 Elec Energizer 10Mi (G383414)
- GROWT Bamboo Stakes, 6 Ft., Natural, PK25 (HGBB6)
- GARDENCARE Large No Scrap Tapener Vine Tying Tape tool Large MAX HTB2N (GA1639033)
- CONSERVATORIO 5 in Ceramic Dimple Pattern on Wood Stand Matte White (CO1763617)
- P.F. HARRIS POTTED PLANT TRAPS (PLANT-7)
- UNIVERSAL FOREST PROD Universal Forest Prod 1334 1 x 2 x 12 In. Grade Stakes (6783492)
- TRAMA Burlap Tree Wrap (TR1653717)
- ALGOPLUS 1 litre All Purpose Formula - Liquid Fertilizer & Plant Food (AL328518)
- Glamos Wire Products Landscaping Materials