Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 245095 42 in. Heavy Duty Blazin Gemz Ruby Red Plant Support - Pack of 5
Mfr # 245095
Zoro # G004130908
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 245095
- Zoro # G004130908
- UPC # 24114724553
- Country of Origin China
- Category Plant & Tree Support
Description
Our garden products reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations.
Features- Glamos heavy duty plant supports are made from high-quality galvanized steel
- Perfect for medium and large fruit-bearing plants
- All plant supports are powder-coated with vibrant, Gemz colors, and powder-coating delays rusting
- Color: Ruby Red
- Material: Steel
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE 6 ft x 8 ft Tarp, Green/Silver (T0608GS140)
- MTD Bumper (735-0271A)
- BILLIARDS ACCESSORIES Billiards Accessories TP5122 Plastic Web Pockets 6 (TP5122)
- LOGO BRANDS Syracuse Elite Chair (214-12E)
- WOODSTREAM Woodstream Coropration PC16 Gardener's Blue Ribbon 16inch Rolling Plant Caddie (PC16)
- PANACEA Silver Galvanized Steel 6 in. H S-Hook Plant Hanger (86255)
- ESPOMA Plant Food Plant-Tone18# (PT18)
- SUN GRO HORTICULTURE 1.5 CUFT Bed & Potting Mix (SU572133)
- BOND Super Steel Plant and Tree Stakes (SS3)
- ESPOMA Organic Traditions Garden Lime 5 lb (GL5)
- GARDENCARE Large No Scrap Tapener Vine Tying Tape tool Large MAX HTB2N (GA1639033)
- Glamos Wire Products Landscaping Materials