Shop All Plant & Tree Support
Glamos Wire Products
Glamos Wire Products 243093 42 in. Heavy Duty Blazin Gemz Sapphire Blue Plant Support - Pack of 5
Mfr # 243093
Zoro # G304130905
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glamos Wire Products
- MFR # 243093
- Zoro # G304130905
- UPC # 24114724331
- Country of Origin China
- Category Plant & Tree Support
Description
Our garden products reflects designs that are current or en vogue. It doesn’t necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations.
Features- Glamos heavy duty plant supports are made from high-quality galvanized steel
- Perfect for medium and large fruit-bearing plants
- All plant supports are powder-coated with vibrant, Gemz colors, and powder-coating delays rusting
- Color: Sapphire Blue
- Material: Steel
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLINTEX Splintex Gold 60 ml (636)
- GARDENER SELECT 4 Liter Burnt Orange Embossed Water Can (GSAW8105ORA)
- BRIGGS & STRATTON CARBURETOR (808626)
- ILC Replacement For EZGO CUSHMAN TEXTRON AC19AH142L2X (AC19A-H142-L-2X)
- HOOKERY Straight Hanger Upturn Hook (27409/C-8)
- JOBES Organic Container Spikes (06128)
- ORGANIC TRADITIONS Bone Meal Plant Food 4Lb (BM04)
- LUSTER LEAF Luster Leaf 987 30 x 18 in. Single Flower Support; Green (169081)
- PENN-PLAX Penn Plax PP01015 Aerating Treasure Chest; Small (PP01015)
- MIRACLE-GRO Spring Ahead Granules All Purpose Plant Food 3 lb (3009610)
- ZORO SELECT Tree Square, 4x4 Ft. (TS44)
- Glamos Wire Products Plant & Tree Support