Glamos Wire 71054-5 54 in. Heavy-Duty Bright Combo Plant Support; Assorted Color - Pack of 5
Mfr # 71054-5
Zoro # G904131241
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glamos Wire
- MFR # 71054-5
- Zoro # G904131241
- UPC # 24114715452
- Country of Origin China
- Category Plant & Tree Support
Description
Give your tomatoes and other vining plants the support they need to grow with the Glamos Wire 54 in. heavy duty assorted bright color combo tomato cage. Plants that grow inside a cage utilize the sides of the cage to support the stems and need fewer ties. Just place one plant inside the cage and guide the stems through as they grow. This tomato cage is ample enough to help keep even the largest tomato plants contained and under control without blocking sunlight or rain, but be sure to keep plants growing tall and off the ground for better air circulation. The large openings make harvesting easy and its galvanized finish makes it reusable season after season. This cage can be used in a garden bed, raised garden, or for container gardening while the assorted bright color can help with organization of different plants while also giving an aesthetic look to your garden. These cages are easy to take out at the end of the season and are stackable within each other for easy storage. Color of cages can vary in color according to images.
Features- 54 in. tall
- Heavy-duty plant support
- High quality galvanized steel wire to prevent rust
- Powder coated paint
- Bright variety color helps you organize your garden
- Supports plants/vines up to 10 lbs. in weight
- Pack of 5
- Size: 54 in.
- Color: Assorted Color
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- SEYMOUR MIDWEST #2 Not Applicable Round Point Ceremonial Shovel, Steel Blade, 29 in L Wood Wood Handle (49191GRA)
- TEEJET Strainers (8079-PP-100)
- STENS 410-350-4 Inner Tube 90 Degree Stem Valve Angle For Carlisle (170-001)
- MIRACLE-GRO Plant Food Blooms 2.5Lb (3005710)
- INTERNATIONAL CARAVAN Iron Square Plant Stand, Antique Black (3446-27-ANT-BK)
- ACHLA DESIGNS Achla CWI-02 Floor Stand - Black Powdercoat (CWI-02)
- ACHLA DESIGNS Achla FT-21 FleurDeLis Topiary Trellis - Black Powdercoated (FT-21)
- BOSMERE Plastic Pot/Plot Markers (R005 WHI)
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 100PK (Spike-100-X-S)
- JIFFY 11 in. W X 22 in. L Planting Tray (TTRAY)
- Glamos Wire Plant & Tree Support