Glamos Wire

Glamos Wire 706009-5 30 in. Heavy Duty Peony Support - Pack of 5


product price: $82.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dont let your flowers flop Keep heavy blooms upright with these generous supports. Ideal for any bushy plant, each 18 in. diameter hoop is anchored by three tall stakes. Galvinized wire for years of use. Just place one plant inside the cage and guide the stems through as they grow. This peony cage is ample enough to help keep even the largest plants contained and under control without blocking sunlight or rain, but be sure to keep plants growing tall and off the ground for better air circulation. The large openings make harvesting easy and its galvanized finish makes it reusable season after season. This cage can be used in a garden bed, raised garden, or for container gardening while the emerald green color can help with organization of different plants while also giving an aesthetic look to your garden. These cages are easy to take out at the end of the season and are stackable within each other for easy storage.

Features
  • 30 in. tall
  • Heavy-duty plant support
  • High quality galvanized steel wire to prevent rust
  • Powder coated paint
  • Bright variety color helps you organize your garden
  • Supports plants/vines up to 10 lbs. in weight
  • Pack of 5
Specifications
  • Size: 30 in.
  • Weight: 10 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.