Glamos Wire 21054-5 54 in. Heavy-Duty Gemz Combo Plant Support; Assorted Color - Pack of 5
Mfr # 21054-5
Zoro # G604131220
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glamos Wire
- MFR # 21054-5
- Zoro # G604131220
- UPC # 24114725451
- Country of Origin China
- Category Plant & Tree Support
Description
Give your tomatoes and other vining plants the support they need to grow with the Glamos Wire 54 in. heavy duty assorted gemz color combo tomato cage. Plants that grow inside a cage utilize the sides of the cage to support the stems and need fewer ties. Just place one plant inside the cage and guide the stems through as they grow. This tomato cage is ample enough to help keep even the largest tomato plants contained and under control without blocking sunlight or rain, but be sure to keep plants growing tall and off the ground for better air circulation. The large openings make harvesting easy and its galvanized finish makes it reusable season after season. This cage can be used in a garden bed, raised garden, or for container gardening while the assorted gemz colors can help with organization of different plants while also giving an aesthetic look to your garden. These cages are easy to take out at the end of the season and are stackable within each other for easy storage. Color of cages can vary in color according to images.
Features- 54 in. tall
- Heavy-duty plant support
- High quality galvanized steel wire to prevent rust
- Powder coated paint
- Bright variety color helps you organize your garden
- Supports plants/vines up to 10 lbs. in weight
- Pack of 5
- Size: 54 in.
- Color: Assorted Color
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUSOUTH Trufuel 50 to 1, 2 Cycle Mix, PK6 (6525638)
- ILC Replacement For Inficon Eac-460015-003 Battery (EAC-460015-003)
- INTERSTATE PNEUMATICS Water Inlet Filter - 3 /4 Inch Female NH x 1/2 Inch MNPT - Blue (PW7204)
- FITEC RS750 Super Spreader Cast Net 5'x3/8 in. Mesh Clear 3/4 lb wt (FI130308)
- ESPOMA Blood Meal 3 Lb (DB03)
- MIRACLE-GRO Miracle-Gro Liquid Plant Food 8 oz (101660)
- UNIVERSAL FOREST GRADE STAKE 1X2X48 PK/24 (141052)
- HEAT WAVE 110568 Rose & Bloom Continuous Release Plant Food; 4.5 lb. (HE29882)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL658M)
- GARDENERS BLUE RIBBON Sturdy Foam Wire, 32.5 ft. (T010B)
- GARDENERS BLUE RIBN Gardener's Blue Ribbon Green Steel Plant Stake (SS2)
- Glamos Wire Plant & Tree Support