Glamos Wire 20443-5 42 in. Heavy-Duty Gemz Combo Plant Support; Assorted Color - Pack of 5
Mfr # 20443-5
Zoro # G004131202
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glamos Wire
- MFR # 20443-5
- Zoro # G004131202
- UPC # 24114724355
- Country of Origin China
- Category Plant & Tree Support
Description
Give your tomatoes and other vining plants the support they need to grow with the Glamos Wire 42 in. heavy duty gemz assorted color tomato cages. Plants that grow inside a cage utilize the sides of the cage to support the stems and need fewer ties. Just place one plant inside the cage and guide the stems through as they grow. This tomato cage is ample enough to help keep even the largest tomato plants contained and under control without blocking sunlight or rain, but be sure to keep plants growing tall and off the ground for better air circulation. The large openings make harvesting easy and its galvanized finish makes it reusable season after season. This cage can be used in a garden bed, raised garden, or for container gardening while the orange color can help with organization of different plants while also giving an aesthetic look to your garden. These cages are easy to take out at the end of the season and are stackable within each other for easy storage.
Features- 42 in. tall
- Heavy-duty plant support
- High quality galvanized steel wire to prevent rust
- Powder coated paint
- Bright variety color helps you organize your garden
- Supports plants/vines up to 10 lbs. in weight
- Pack of 5
- Size: 42 in.
- Color: Assorted Color
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Garden Hose Reel, Wall Mount, 15 in, Resin (SWA100)
- LAND OLAKES PURINA FEED 25LB Flock Block (3003351-603)
- STENS Air Filter 100-739 For Stihl 4229 120 1800 (100-739)
- SUNNILAND Slow-Release Nitrogen Lawn Fertilizer For All Grasses 416 sq ft (124266)
- BAC INDUSTRIES Rebar Stakes, 3/8 Inch x 18 Inch, 12 Pack (YTF-3818RS-12PK)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (TGL12118C2)
- PIPERS PIT 141051 Grade Stake 1 x 2 x 36 in. - (PI1495331)
- OSMOCOTE 277260 Flower & Vegetable Plant Food, 2 lb. (OS574629)
- GARDENWARE MAX Tapener Pusher Unit, MAX HT10027 (GA2691607)
- BOND Super Steel Plant and Tree Stakes (SS5)
- ZORO SELECT Tree Square, w/Slit, 3x3 Ft. (TS33S)
- Glamos Wire Landscaping Materials