Glamos Wire

Glamos Wire 12in. x 33in. Round Wire Tomato Hoop 701002


product price: $56.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Sturdy plant supports
  • Ultimate in quality and durability
  • Spot welded for extra strength
  • Galvanized wire for long lasting use
  • Round design
  • 12" x 33"
  • Length: 12
  • Width: 33
  • Height: 12
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.