Shop All Tool Chests & Cabinets
Gladiator
Gear Box, Black/Gray, Steel
Mfr # GAWG28FDYG
Zoro # G604376522
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gladiator
- MFR # GAWG28FDYG
- Zoro # G604376522
- UPC # 883049251257
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Gear Box |
Color | Black/Gray |
Material | Steel |
Description
Ideal for storing smaller automotive or gardening gear and paint supplies. Steel cabinet panels, along with heavy-duty Allen head bolt screws and back plates. Fixed shelf and full-width adjustable shelf for storage. Included hanger brackets allow this storage cabinet to be repositioned on GLADIATOR® wall systems to wherever you need it most. Holds up to 150 lb per cabinet and 40 lb per shelf.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4" 10 TPI Bi-Metal T-Shank Jig Saw Blades for Fine Finish Cuts 5Pk (DJT101BF5)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Powder Coated Red, 35.5" W x 21" D x 45.5" H (55NJ77)
- KO-KEN Bit TORX T55 50mm 16mm Hex Drive (107.16-T55)
- KD TOOLS Hammer, Soft Face, 12 oz. (82260)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 26.5" W x 17" D x 10.5" H (32H850)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Red, 52 in W x 18 in D x 37-1/2 in H (CMST352102RB)
- GEARWRENCH Tool Cabinet, 6 Drawer, Black/Orange, 36 in W (83243)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Red, 44 in W x 19 in D x 27-1/2 in H (CMST34162RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H (CMST32642RB)
- CRAFTSMAN 2-Shelf Stackable Tool Chests, 36 in H, Black/Red, 2-Pack (CMXMSAJ94773)
- Gladiator Tool Chests & Cabinets