Shop All Tool Bags, Backpacks & Totes
Gladiator
Channel Kit, Steel, Gray, Gray, Steel
Mfr # GAGPUB2PPY
Zoro # G307372845
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gladiator
- MFR # GAGPUB2PPY
- Zoro # G307372845
- UPC # 50946994543
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Channel Kit, Steel, Gray |
Color | Gray |
Material | Steel |
Description
Contains twopiece of GearTrack channels provide eight linear feet of storage space An assortment of hooks easily attach to GearTrack channel and give every foot a secure, yet repositionable home on your wall
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 30mm 6 Point 65mm Thin walled 1/2 Sq. Drive (14301X-30)
- FREUD Thin Kerf Combination Blade, 8 (LU83R008)
- WHEELER-REX Valve Wheel Wrench, 1-3/8 x 21-3/4 in, Red (8718)
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- KLEIN TOOLS Tool Tote, Black, Polyester, 17 Pockets (58890)
- ERGODYNE Tall Safety Bolt Bag (14428)
- VULCAN Tool Bag, Contractor Bag, 42 gal Capacity, Black, Black (FG-03812-07)
- JONARD TOOLS 25 Pocket Tool Roll Up Pouch (H-125)
- STANLEY DeWalt ToughSystem 2.0 11.75 in. W X 15.25 in. H Compact Tool Bag 25 pocket Black/Yellow 1 pc (DWST08025)
- JONARD TOOLS Rugged Nylon Carry Case (H-20)
- CLC WORK GEAR Tool Works Series Tape Holder, 1Pocket, Leather, Tan, 312 in W, 234 in H, 112 in D (464)
- Gladiator Tool Bags, Backpacks & Totes