Shop All Ratchet Tie Downs
Gladiator Cargo Nets
S-Hook AttachmentHardware Kit (2 Straps)
Mfr # ASH-70
Zoro # G6537195
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 2"
- Color Black
- Overall Length Inches
- Overall Height Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gladiator Cargo Nets
- MFR # ASH-70
- Zoro # G6537195
- UPC # 856611000515
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 36" |
Width | 2" |
Overall Length | Inches |
Overall Height | Cam Buckle |
Details
Color | Black |
Description
Two (2) hardware attachment straps included per S-Hook strap set. The straps feature an S-hook fixed to the end of the strap, a zinc plated steel carabiner at the other end that hooks up to the cargo net and a heavy-duty cam buckle in the center to cinch the strap tight. The S-hook has a bigger clasp making it easier to attach to larger applications.This kit is made to work with the cargo nets made by Gladiator Cargo Nets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 550 lb., Zinc Plated (P21S-PB050R-14)
- KAHUNA WAGONS Kahuna Wagons-Sidekick Beach & Fishing Wagon (ALUM565)
- HAMILTON Mort Wheel, 14X3 1-1/4Rb (W-1430-R-1-1/4)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Black Flat Hook (5027FH-GRN)
- US CARGO CONTROL 1" x 12' White Tent Strap w/ Cover, Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT-WRP)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 25 ft. (512584GRA)
- ERICKSON 1"X15Ft 2000 lb Industrial Pack (02020)
- US CARGO CONTROL 2" x 50' Blue Ratchet Strap w/ Black Flat Hook (5050FH-BLU)
- LIFT-ALL Ratchet, 3 In., 15,000 lb. (SHR3)
- PROGRIP CARGO CONTROL Back Off Tech, Tie Down DBL 27 ft. Lx2"W (310001)
- Gladiator Cargo Nets Ratchet Tie Downs