Shop All Cargo Nets
Gladiator Cargo Nets
Heavy-Duty, Certified Truck Cargo Net: Extra Large (10' x 12' ft.)
Mfr # XGN-100
Zoro # G6537037
product price: $309.00
/ea
Free Shipping & Returns
$309.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12
- Width 10
- Overall Length Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gladiator Cargo Nets
- MFR # XGN-100
- Zoro # G6537037
- UPC # 856611000126
- Country of Origin China
- Category Cargo Nets
Dimensions
Length | 12 |
Width | 10 |
Overall Length | Feet |
Details
Color | Black |
Description
The Gladiator Cargo Net is a load certified, adjustable, heavy-duty cargo net with integrated meshing. The integrated mesh easily slides over your cargo to prevent snags when securing your cargo as well as containing smaller items. Used by large and small fleets across the country it is the perfect cargo net for your hauling needs. Safely secure cargo loads and take the abuse of commercial use. Every cargo net comes with four hardware straps and a heavy-duty storage bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 5in, 250lb (4DE55)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- BULLDOG WINCH Recovery Strap 2" x 20', 20,000lb BS polyester (20029)
- GUARDIAN EQUIPMENT Ladder Stabilizer, Aluminum, 500 lb. Cap. (10808)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Small for Short Bed (4.75' x 6' ft.) (SSW-100)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Large for Extended Bed (8.75' x 10' ft.) (LMT-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extended Bed (8.75' x 10' ft.) (LGN-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Trailer/ Utility Bed (4' x 8' ft.) (GUN-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: ATV, Utility (2.3' x 3'ft.) (GAN-100)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Medium for Standard Bed (6.75' x 8' ft.) (MSW-100)
- ERICKSON 52"X70" Cargo Net / 22 Hooks & Net w/ Storage bag (01012)
- Gladiator Cargo Nets Cargo Nets