Shop All Cargo Nets
Gladiator Cargo Nets
Heavy-Duty, Certified Truck Cargo Net: Double Extra Large (10.5x18.5)
Mfr # XXG-100
Zoro # G6537082
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 10.5
- Length 18.5
- Overall Length Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gladiator Cargo Nets
- MFR # XXG-100
- Zoro # G6537082
- UPC # 856611000560
- Country of Origin China
- Category Cargo Nets
Dimensions
Width | 10.5 |
Length | 18.5 |
Overall Length | Feet |
Details
Color | Black |
Description
The Gladiator Cargo Net is a load certified, adjustable, heavy-duty cargo net with integrated meshing. The integrated mesh easily slides over your cargo to prevent snags when securing your cargo as well as containing smaller items. Used by large and small fleets across the country it is the perfect cargo net for your hauling needs. Safely secure cargo loads and take the abuse of commercial use. Every cargo net comes with four hardware straps and a heavy-duty storage bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-58212)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/8" wire x 3" sheave) (4190S3)
- WERNER 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver/Black (SSA02)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411035)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Extra Large (10' x 12' ft.) (XSW-100)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Small for Short Bed (4.75' x 6' ft.) (SMT-100)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Large for Extended Bed (8.75' x 10' ft.) (LMT-100)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Small for Short Bed (4.75' x 6' ft.) (SSW-100)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Medium for Standard Bed (6.75' x 8' ft.) (MMT-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- Gladiator Cargo Nets Cargo Nets