Shop All Disposable Gloves
Glades
Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XXL, 500 PK, Purple
Mfr # XXL
Zoro # G302002402
product price: $74.69
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Industrial Grade
- Series 500 Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glades
- MFR # XXL
- Zoro # G302002402
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XXL |
Details
Item | Nitrile Disposable Gloves |
Color | Purple |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | 500 Pack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, XS, Blue, Unisex (71221)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 050)
- CONDOR Absorbent Sock, Gray, 10 gal., 10 ft., PK4 (35ZR45)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, S, 500 PK, Purple (S)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, L, 500 PK, Black (L)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (HM2021889004-GN-XL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Black (XL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Purple (XL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 500 PK, Green (HM2021889003-GN-L)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, XL, 100 PK, Blue (GLV103-XL)
- Glades Gloves & Hand Protection