Shop All Disposable Gloves
Glades
Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Green
Mfr # HM2021889004-GN-XL
Zoro # G504267555
product price: $79.25
/pk 500, $0.16/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glades
- MFR # HM2021889004-GN-XL
- Zoro # G504267555
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1 Inx1 In (369-1021014)
- SIGNMISSION OSHA Danger Sign, 5" Height, 7" Width, Electrical Panel Keep Clear, Landscape, DS-D-57-L-1030 (OS-DS-D-57-L-1030)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black (6016BS)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Green (HM2021889003-GN-L)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XXL, 500 PK, Green (HM2021889005-GN-XXL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (HM2021889004-GN-XL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Purple (XL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 500 PK, Green (HM2021889003-GN-L)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Black (XL)
- WEST CHESTER PROTECTIVE GEAR Coated Gloves, 2XL, 12 PK, Green (33418/XXL)
- Glades Gloves & Hand Protection