Shop All Disposable Gloves
Glades
Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Orange
Mfr # XL
Zoro # G402002425
product price: $8.69
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Industrial Grade
- Series 50 Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glades
- MFR # XL
- Zoro # G402002425
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | 50 Pack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1521)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- IRONLACE Unbrkbl Shoelace Boot Lace, 45", Blk, PR1 (30003)
- GUARDIAN EQUIPMENT Drench Shower with Face/Eyewash, Plastic (G1950P)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (5014XL)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (DSG-BNS-01-M-10)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-XXL)
- ANSELL Derma Free, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- HONEYWELL NORTH Dexi-Task, Disposable Dexi-Task Exam Grade Gloves, 5 mil Palm, Nitrile, Powdered, M, 100 PK, Blue (LA049/M)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (N260882)
- VGUARD A1EA2, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A1EA22)
- Glades Gloves & Hand Protection