Shop All Disposable Gloves
Glades
Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, L, 50 PK, Orange
Mfr # L
Zoro # G302002433
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 8 mil
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Industrial Grade
- Series 50 Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glades
- MFR # L
- Zoro # G302002433
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | 50 Pack |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Filter Cover Retaining Clips (PF3000-03-061)
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- LIFT SAFETY DAX Fiber Resin Full Brim Gloss White (HDF-15WG)
- ALLEGRO INDUSTRIES Abs Yellow Wall Case (4400Y)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Black (XL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (HM2021889004-GN-XL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, M, 50 PK, Orange (M)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 500 PK, Green (HM2021889003-GN-L)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XXL, 50 PK, Orange (XXL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, L, 500 PK, Black (L)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, S, 100 PK, Blue (SA6606-20)
- Glades Disposable Gloves