Glade

Glade PACM12 Cashmere Woods Scented Paint Additive 1 oz


product price: $28.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ideal for bathrooms, closets, laundry rooms, basements, garages or any room in your home. Glade Paint Additive Cashmere Woods Scent is the perfect complement to any room.

Features
  • Size: 1 Oz
  • Scent Type: Cashmere Woods
  • Control fragrance level
  • Just pour stir and paint
  • Popular fragrance for all to enjoy
  • Simply add one packet to one gallon of paint
  • Adds pleasant aroma to paint and room over a period of time
  • Great to minimize smoke, pet and other odors associated with ones home
  • Produces long lasting - pleasant fragrance for several months
  • It is also great for use in rental properties, hotels, motels, apartments, public restrooms and locker rooms
  • Glade paint Additive allows you to use the largest part of your home to freshen rooms and combat odors
Specifications
  • Dimension: 5.5" H x 3.6" W x 0.6" L
  • Weight: 0.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.