Shop All Air Freshener Dispensers
Glade
Glade D100910596 6.1 x 9.2 x 5.7 in. Good Sense 60 - Day Air Care Dispenser - White
Mfr # D100910596
Zoro # G204158726
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glade
- MFR # D100910596
- Zoro # G204158726
- UPC # 10807174537526
- Country of Origin United States
- Category Air Freshener Dispensers
Details
Color | White |
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making a diverse range of products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
Features- Provides 60 full days of odor control
- Easy to use; simply twist
- Effectively fights odors, rather than merely masking them
- One refill cartridge covers 6,000 cubic feet
- Color: White
- Application: Air Freshener Dispensers
- Material: Plastic
- Height: 5 7/10"
- Width: 6 1/10"
- Depth: 9 1/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Sorbents, Canister, 6 PK (BGD 166)
- ZOGICS Touch-Free Automatic Hand Sanitizer Foam Dispenser with Tabletop Stand, 1000ml, Black (DIS01FOAM-BK-CL)
- 3M Scotch-Brite Scouring Pad, Green, 4-1/2" L, 3" W, PK80 (9650)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- GLADE AUTOMATIC AIR FRESHENER STARTER KIT, SPRAY UNIT AND REFILL, CLEAN LINEN, 6.2 OZ (329349KT)
- GLADE Plug-Ins Scented Oil Warmer Holder, 4.45 x 6.25 x 11.45, White (334583)
- GLADE Automatic Spray Hldr and Clean Linen, PK4 (306038)
- GLADE Oil Based Air Freshener Dispenser, PK5 (305854)
- TOUGH GUY Air Freshener Dis, Spiced Apple, PK2 (11U431)
- ZEP Meter Mist Ultra Dispenser (689801)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 3-1/2"L, Wall (1793532)
- Glade Air Freshener Dispensers