Shop All Air Freshener Refills
Glade
Glade 100910595 1.7 oz Good Sense 60-Day Air Care System; Fresh Scent
Mfr # 100910595
Zoro # G304163057
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glade
- MFR # 100910595
- Zoro # G304163057
- UPC # 10807174537502
- Country of Origin United States
- Category Air Freshener Refills
Description
Features
- Convenient air freshener is easy to use and maintenance free - doesn't depend on batteries, fuel cells or any other artificial means of power
- Contains a molecular odor counteractant that effectively fights odors, rather than merely masking them
- Provides 60 full days of odor control and air enhancement
- One refill cartridge covers 6,000 cubic feet
- Easy to use simply twist to activate it only takes seconds
- Small enough to fit into most dispensers on the market
- Scent: Fresh
- Physical Form: Solid
- Application: Automatic Odor Control
- Capacity: 1.7 oz
- Weight : 2.20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 9015740, Nobles/Tennant 1232681, Nobles/Tennant 1221115 (GSQ1208XX2)
- TRIMACO 99" x 90' Easy Mask .5-Mil Premium Grade Masking Film (49990)
- IRON-HOLD Trash Bags, 150 PK (1695249)
- PERFORMANCE PLUS Soap Dispenser, Manual, Lt Gray/Gray Trim (PP8901F)
- GLADE 3.35 fl. oz. Clean Linen Scented Oil Plug-in Air Freshener Refill, 5PK (322829)
- GLADE 6.2 oz Aerosol Cashmere Woods Scent Air Freshener Refill - Case of 6 (1002798)
- GLADE Air Freshener Refills, f/Glade Plug-In, Apple Cinn, 1.34oz, , PK 2 (SJN315104)
- GLADE Plug-Ins Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (21749)
- GLADE Air Freshener Refill, 2.01oz, , PK 3 (SJN322826)
- GLADE Air Freshener Refill, Apple Cinnamon, PK6 (315104)
- RECKITBENC Air Wick, Life Scents Scented Oil Refills, Summer Delights, 0.67 Oz, 2PK (91112PK)
- Glade Air Freshener Refills