Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Glade
Deodorizer, Aerosol Can, 13.8 oz., PK12 (Discontinued)
Mfr # 682277
Zoro # G5575739
This Product is Discontinued
Key Features
- Fragrance Clean Linen
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 13.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glade
- MFR # 682277
- Zoro # G5575739
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 13.8 oz |
Size | 13.8 oz. |
Container Size | 13.8 oz |
Details
Fragrance | Clean Linen |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Air Fresheners |
Container Type | Aerosol Spray Can |
Standards | TSCA Compliant |
Primary Chemical | None |
Item | Room Spray |
RTU Yield per Container | 13.8 oz. |
Item - Surface and Air Deodorants | Air Freshener |
Net Weight | 13.8 oz |
For Use On | Odors |
Degreaser Container Type | Aerosol Can |
Product Series | SCJP |
NSF Rating | Not Rated |
VOC Content | 20% |
Surfaces for Use On | Air |
Air Freshener Form | Liquid |
Description
Room Spray, Air Fresheners, Fragrance Clean Linen, Container Type Aerosol Spray Can, Container Size 13.8 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 13.8 oz, NSF Rating Not Rated, Product Series SCJP, Standards TSCA Compliant, VOC Content 20 Percent, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.