Shop All Air Fresheners & Odor Eliminators
Glade
Automatic Air Freshener Hawaiian Breeze 62 oz
Mfr # SJN337689
Zoro # G807046284
original price:
$9.69
15% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Can
- Color Clear
- Cleaner Form Aerosol
- Cleaner Container Size 6.2 oz
- Net Weight 0.62 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glade
- MFR # SJN337689
- Zoro # G807046284
- UPC # 46500717772
- Country of Origin Turkey
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6.2 oz |
Details
Type | Can |
Fragrance | Hawaiian Breeze |
Color | Clear |
Cleaner Form | Aerosol |
Net Weight | 0.62 lbs |
Application | Automatic Odor Control |
Item | Air Fresheners/Odor Eliminators |
For Use With | Glade® 686452 |
Description
Boost the mood with Glade Automatic Spray Consciously crafted with automatic timerelease and boost functions this product is masterfully designed to give you a controlled burst of fresh fragrance whenever you want it Set it and forget it with freshness that lasts up to 60 days based on 36 minute setting Refills are available in many pleasant fragrances and 100 recyclable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO INDUSTRIES 25 Lb White Tee Shirt Rags (10524)
- UNGER 51 Grabber, Black (UNGNN140)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 32 in, 1 mil, Black, 150 PK (PNL510)
- CLOROX Clorox Bleach Cleaner, 4 PK (03098)
- GLADE Automatic Air Freshener Clean Linen 62 oz (SJN337568)
- GLADE Air Freshener, PK 6 (346577)
- GLADE Glade Sheer Vanilla Embrace Candle 3.4 oz., PK6 (76959)
- GLADE SOLID AIR FRESH CL (71689)
- GLADE Automatic Air Freshener Clean Linen 62 oz PK6 6PK (SJN337568)
- GLADE PLUGIN APL/CIN (77567)
- FUNK AWAY Extreme Odor Eliminating Auto Gel 45 Oz (FAAG5)
- Glade Air Fresheners & Odor Eliminators