Shop All Air Fresheners & Odor Eliminators
Glade
Automatic Air Freshener Clean Linen 62 oz PK6 6PK
Mfr # SJN337568
Zoro # G907046290
original price:
$45.99
8% off
new price: $41.99
/pk 6, $7.00/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Can
- Fragrance Clean Linen™
- Cleaner Form Aerosol
- Cleaner Container Size 6.2 oz
- Cleaner Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glade
- MFR # SJN337568
- Zoro # G907046290
- Country of Origin Turkey
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6.2 oz |
Details
Type | Can |
Fragrance | Clean Linen™ |
Cleaner Form | Aerosol |
Cleaner Container Type | Can |
Net Weight | 3.7 lbs |
Application | Air Freshener |
Item | Air Fresheners/Odor Eliminators |
For Use With | Glade® 686452 |
Description
Boost the mood with Glade Automatic Spray Consciously crafted with automatic timerelease and boost functions this product is masterfully designed to give you a controlled burst of fresh fragrance whenever you want it Set it and forget it with freshness that lasts up to 60 days based on 36 minute setting Refills are available in many pleasant fragrances and 100 recyclable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWNY Liquid Fabric Softener April Fresh 164 oz Bottle PK4 4PK (80357127)
- RUBBERMAID COMMERCIAL 50 gal Rigid Liners, 18 5/8 in x 34 in, Gray (FG356400GRAY)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Blue, 15 5/8 in Dia, Open Top, Plastic (1779699)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- GLADE Glade Sheer Vanilla Embrace Candle 3.4 oz., PK6 (76959)
- GLADE Plug-Ins Air Freshener Oil Warmer 1 oz Solid (74409)
- GLADE Plug-Ins None Scent Air Freshener Oil Warmer 1 oz Liquid (02990)
- GLADE Air Freshener Spry Aersl (77472)
- GLADE Air Freshener, PK 6 (346578)
- GLADE Glade Apple Cinnamon Candle 3.4 oz., PK6 (76947)
- CAR-FRESHNER Little Trees AirFresh, Wild Cherry 2-Pack AirFresh, Wild Cherry (U2S22011)
- Glade Air Fresheners & Odor Eliminators