Shop All Air Freshener Refills
Glade
Air Freshener Refill, f/Auto Spray, PK 6
Mfr # SJN310911CT
Zoro # G402501720
product price: $43.89
/pk 6, $7.32/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Spray
- Color Clear
- Features Long Lasting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glade
- MFR # SJN310911CT
- Zoro # G402501720
- Country of Origin United States
- Category Air Freshener Refills
Details
Item | Automatic Spray Refill Value Pack |
Refill Type | Spray |
Color | Clear |
Features | Long Lasting |
Description
Add a burst of boldness and make your space your own with this automatic spray refill. Hawaiian Breeze scent delivers the fresh scent of tropical fruits, pineapple and plumeria to enhance rooms with the cooling winds of paradise. Long-lasting design freshens rooms for up to 60 days when set at the 36-minute setting for cost-efficient performance. Refill is perfect for use in busy bathrooms, kitchens, lobbies and more. Automatic spray refill is designed for use with Glad automatic sprayers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz (SW064-1)
- GLOBAL INDUSTRIAL Trash Grabber, 32inL, Silver/Black (613127)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYX1 (1TYX1)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (B6200)
- GLADE Cashmere Woods Scent Air Freshener Refill 6.2 oz Aerosol (72961)
- GLADE Clean Linen Scent Air Freshener Refill 6.2 oz Aerosol (71773)
- GLADE Automatic Spray Refill, Hawaiian, PK6 (306031)
- GLADE Plug-Ins Apple Cinnamon Scent Air Freshener Refill 1.34 oz Liquid (13074)
- GLADE Air Freshener Refill, Apple Cinnamon, PK6 (315104)
- GLADE Plug-Ins Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (21749)
- TIMEMIST Fragrance Refill, f/Metered Dispenser, 6.6oz Mango, PK 12 (TMS1042810CT)
- Glade Air Freshener Refills