Shop All Air Freshener Refills
Glade
Air Freshener Refill, f/Auto Spray, Hawaiian Brz, 12.4oz, , PK 2
Mfr # SJN310911
Zoro # G002501656
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Hawaiian Breeze
- Refill Type Spray
- Features Long Lasting
- Refill Size 12.40 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glade
- MFR # SJN310911
- Zoro # G002501656
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Refill Size | 12.40 oz |
Details
Item | Automatic Spray Refill Value Pack |
Fragrance | Hawaiian Breeze |
Refill Type | Spray |
Features | Long Lasting |
Color | Clear |
Description
Add a burst of boldness and make your space your own with this automatic spray refill. Hawaiian Breeze scent delivers the fresh scent of tropical fruits, pineapple and plumeria to enhance rooms with the cooling winds of paradise. Long-lasting design freshens rooms for up to 60 days when set at the 36-minute setting for cost-efficient performance. Refill is perfect for use in busy bathrooms, kitchens, lobbies and more. Automatic spray refill is designed for use with Glad automatic sprayers (sold separately).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN GREEN Multi-Purpose Cleaner, 6 PK (7323)
- ETTORE Porcupine Washer Sleeve 14 Inch (58014)
- WEIMAN Stainless Steel Cleaner and Polish, 17 oz Aerosol, PK6 (49CT)
- MISTY Carpet Cleaner, 1 gal, PK4 (1038771)
- GLADE 6.2 oz Aerosol Cashmere Woods Scent Air Freshener Refill - Case of 6 (1002798)
- GLADE Air Freshener Refills, f/Glade Plug-In, Apple Cinn, 1.34oz, , PK 2 (SJN315104)
- GLADE Plug-Ins Apple Cinnamon Scent Air Freshener Refill 1.34 oz Liquid (13074)
- GLADE 3.35 fl. oz. Clean Linen Scented Oil Plug-in Air Freshener Refill, 5PK (322829)
- GLADE Plug-Ins Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (21749)
- GLADE Cashmere Woods Scent Air Freshener Refill 6.2 oz Aerosol (72961)
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Black/Mint, PK6 (FDI-7BK-6)
- Glade Air Freshener Refills