Shop All Air Freshener Refills
Glade
Air Freshener Refill, f/Auto Spray, Clean Linen, 12.4oz, , PK 2
Mfr # SJN310909
Zoro # G102501815
original price:
$16.89
5% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Clean Linen
- Features Long Lasting; Phthalate-free; Paraben-free; Formaldehyde-free
- Color Clear
- Refill Size 12.40 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glade
- MFR # SJN310909
- Zoro # G102501815
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Refill Size | 12.40 oz |
Details
Item | Automatic Spray Refill Value Pack |
Fragrance | Clean Linen |
Features | Long Lasting; Phthalate-free; Paraben-free; Formaldehyde-free |
Color | Clear |
Description
Add a burst of boldness and make your space your own with this automatic spray refill. Clean Linen scent delivers the classic smells of line-dried laundry to enhance rooms with the cozy feeling of clean comfort. Long-lasting design freshens rooms for up to 60 days when set at the 36-minute setting for cost-efficient performance. Refill is perfect for use in busy bathrooms, kitchens, lobbies and more. Automatic spray refill is designed for use with Glad automatic sprayers (sold separately).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Master Brass Squeegee Channel 12 Inch 12 Pack, 12PK (1131)
- TOUGH GUY 48" Extension Rod, Fiberglass (2ELE2)
- GOO GONE Spray Gel, 12 oz (0.75 lb) Bottle, 6 PK (WMN2096CT)
- TENNANT Rotary Brush, 32 In. Machine (1220241)
- GLADE Air Freshener Refill, Apple Cinnamon, PK6 (315104)
- GLADE Glade 100910595 1.7 oz Good Sense 60-Day Air Care System; Fresh Scent (100910595)
- GLADE Plug-Ins Vanilla Passion Fruit/Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (70498)
- GLADE Automatic Spray Refill, Hawaiian, PK6 (306031)
- GLADE Automatic Spray Refill Clean Linen, PK3 (306041)
- GLADE 6.2 oz Aerosol Cashmere Woods Scent Air Freshener Refill - Case of 6 (1002798)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Lemon, 7 oz Aerosol, Spray, PK12 (CHA 5189)
- Glade Air Freshener Refills