Shop All Air Freshener Refills
Glade
Air Freshener Refill, Apple Cinnamon, PK6
Mfr # 315104
Zoro # G9196591
product price: $48.59
/pk 6, $8.10/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Apple Cinnamon
- Refill Type Bottle
- Product Series PlugIns(R)
- Cleaner Chemical Product Grouping Air Freshener Refills
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glade
- MFR # 315104
- Zoro # G9196591
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Width | 5 1/2 in |
Length | 9 1/2 in |
Cleaner Container Size | 1.34 oz |
Height | 6 1/4 in |
Container Size | 1.34 oz |
Description
Scented Oil Refill, Oil, Fragrance Apple Cinnamon, Bottle, 1.34 oz, Product Series PlugIns(R), Refill Life 45 day, NSF Rating Not Rated, Coverage No Claim, Red, Compatible Grainger Part Number 489P21, Compatible Mfg. Model Number 305854, VOC Content 67 Percent, Length 9 1/2 in, Width 5 1/2 in, Height 6 1/4 in, Net Weight 1.34 oz, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- REMCO VIKAN Green 16" Squeegee Head (77522)
- KLEAN-STRIP Denatured Alcohol Brush Cleaner 1 qt (QBC12C)
- VIKAN VIKAN Green 20" Squeegee Head (77532)
- GLADE Plug-Ins Vanilla Passion Fruit/Hawaiian Breeze Scent Air Freshener Refill 1.34 oz Liquid (70498)
- GLADE Automatic Spray Refill, Hawaiian, PK6 (306031)
- GLADE Clean Linen Scent Air Freshener Refill 6.2 oz Aerosol (71773)
- GLADE Air Freshener Refills, f/Glade Plug-In, Apple Cinn, 1.34oz, , PK 2 (SJN315104)
- GLADE Plug-Ins Apple Cinnamon Scent Air Freshener Refill 1.34 oz Liquid (13074)
- GLADE Air Freshener Refill, 2.01oz, , PK 3 (SJN322826)
- NATIONAL BRAND ALTERNATIVE Cucumber Melon Scent Refill with Battery (OFB-F-008I048M-02)
- Glade Air Freshener Refills