Shop All Air Fresheners & Odor Eliminators
Glade
Air Freshener, PK 6
Mfr # 346580
Zoro # G310437135
product price: $15.29
/pk 6, $2.55/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Air Freshener
- Container Size 8.3 oz
- VOC Content 19.6%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glade
- MFR # 346580
- Zoro # G310437135
- UPC # 00046500046957
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Container Size | 8.3 oz |
Details
Fragrance | Exotic Tropical Blossoms |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Air Freshener |
VOC Content | 19.6% |
Item | Room Spray |
Container Type | Aerosol Spray Can |
Primary Chemical | None |
Features | 100% Natural Propellant, Contains No Ozone-Depleting CFCs (Chlorofluorocarbons) |
NSF Rating | Not Rated |
Standards | CEPA, TSCA |
Surfaces for Use On | Air |
Net Weight | 8.3 oz |
Description
Room Spray, Air Freshener, Fragrance Exotic Tropical Blossoms, Container Type Aerosol Spray Can, Container Size 8.3 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Features 100 Percent Natural Propellant, Contains No Ozone-Depleting CFCs (Chlorofluorocarbons), Net Weight 8.3 oz, NSF Rating Not Rated, Product Series SCJP, Standards CEPA, TSCA, VOC Content 19.6 Percent, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, 1 gal Bottle, Fragrance-Free, 4 PK (94998841)
- DIVERSEY Floor Cleaner, Oil/Grease Remover, 1 Gallon, , White, PK 4 (DVO94512759)
- FRESHWAVE IAQ Gel Odor Eliminator, 5 gal., RTU (548)
- KIMTECH Towels & Wipes, White, Rayon/Polyester, 100 Wipes, Unscented, 500 PK (6179)
- GLADE Air Freshener, PK 6 (346577)
- GLADE Air Freshener, PK 6 (346578)
- GLADE Automatic Air Freshener Clean Linen 62 oz PK6 6PK (SJN337568)
- GLADE Automatic Air Freshener Hawaiian Breeze 62 oz PK6 6PK (SJN337689)
- GLADE AIR FRESHENER CSHMR WD 8.3OZ (4062)
- GLADE PLUGIN APL/CIN (77567)
- FEBREZE Air Freshener, Small Spaces, Linen&Sky, 25oz, , WE/BE, PK 2 (PGC55868)
- Glade Air Fresheners & Odor Eliminators