Shop All Air Fresheners & Odor Eliminators
Glade
Air Freshener, PK 6
Mfr # 346578
Zoro # G310437111
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Chemical Product Grouping Air Freshener
- Primary Chemical None
- VOC Content 19.6%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glade
- MFR # 346578
- Zoro # G310437111
- UPC # 10046500040761
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Container Size | 8.3 oz |
Details
Fragrance | Clean Linen |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Chemical Product Grouping | Air Freshener |
Primary Chemical | None |
VOC Content | 19.6% |
Container Type | Aerosol Spray Can |
Item | Room Spray |
Features | 100% Natural Propellant, Contains No Ozone-Depleting CFCs (Chlorofluorocarbons) |
Net Weight | 8.3 oz |
Standards | CEPA, TSCA |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
Description
Room Spray, Air Freshener, Fragrance Clean Linen, Container Type Aerosol Spray Can, Container Size 8.3 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Features 100 Percent Natural Propellant, Contains No Ozone-Depleting CFCs (Chlorofluorocarbons), Net Weight 8.3 oz, NSF Rating Not Rated, Product Series SCJP, Standards CEPA, TSCA, VOC Content 19.6 Percent, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Short Handle Grill Brush, Brass White, 6PK (69)
- WINSOL Crystal Clear 550 Glass Restorer Gallon (cc550)
- SCOTT Mango Automatic/Continuous Release Plug-In Air Freshener Refill **1 REFILL** (12373)
- POLE PRO Pole 20ft Pro Line Aluminum Extention (1720AL5)
- GLADE Air Freshener, PK 6 (346580)
- GLADE Air Freshener, PK 6 (346577)
- GLADE Automatic Air Freshener Hawaiian Breeze 62 oz PK6 6PK (SJN337689)
- GLADE Plug-Ins None Scent Air Freshener Oil Warmer 1 oz Liquid (02990)
- GLADE AIR FRESHENER CSHMR WD 8.3OZ (4062)
- GLADE Glade Sheer Vanilla Embrace Candle 3.4 oz., PK6 (76959)
- ODOBAN Pet Oxy Stain Remover and Odor Eliminator, 32 Oz Spray (961561-Q6)
- Glade Air Fresheners & Odor Eliminators