Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Glade
Air Freshener, Clean Linen, 13.8 oz, PK12 (Discontinued)
Mfr # 682277
Zoro # G604417539
This Product is Discontinued
Key Features
- Type Can
- Fragrance Clean Linen
- Cleaner Form Aerosol
- Cleaner Container Size 13.8 oz
- Net Weight 13.46 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glade
- MFR # 682277
- Zoro # G604417539
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 13.8 oz |
Details
Type | Can |
Fragrance | Clean Linen |
Cleaner Form | Aerosol |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 13.46 lbs |
Application | Odor Control |
Description
Fights strong and persistent odors with a clean fragrance. Used in commercial, industrial or institutional buildings.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.