Shop All Automotive Air Fresheners
This Product is Discontinued
Glade
Air Freshener, Card with String, White (Discontinued)
Mfr # 800002141
Zoro # G9536390
This Product is Discontinued
Key Features
- Color Orange
- Type Card with String
- Fragrance Hawaiian Breeze
- Product Form Gel
- VOC Content Weight Percentage 0.5 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glade
- MFR # 800002141
- Zoro # G9536390
- UPC # 019912014159
- Country of Origin China
- Category Automotive Air Fresheners
Dimensions
Details
Color | Orange |
Type | Card with String |
Item | Air Freshener |
Fragrance | Hawaiian Breeze |
Product Form | Gel |
VOC Content Weight Percentage | 0.5 % |
Biodegradable | Biodegradable |
Air Freshener Style | Card with String |
Features | Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors |
Description
Air Freshener, Air Freshener Style Card with String, Container Type Not Applicable, Container Size Not Applicable, Fragrance Hawaiian Breeze, Color Orange, VOC Content Weight Percentage 0.5 Percent, Product Form Gel, Biodegradable Biodegradable, Features Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.